Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Brass Hose Mender, 5/8" OD, PK10, Brass, 10 PK

  • Mfr # 618

  • Zoro # G5036267


product price: $65.15
/pk 10, $6.52/ea

Key Features

For Hose I.D.
1/4"
Material
Brass
Overall Length
2.51
Weight
0.155
Overall Height
0.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618
Zoro #
G5036267
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.51
Overall Height
0.76
Overall Width
0.76

Details

Item
Reusable Brass Hose Mender,5/8" OD,PK10
For Hose I.D.
1/4"
Material
Brass
Weight
0.155

Description

Reusable Brass Hose Mender,5/8 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.