Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10, Brass, 10 PK

  • Mfr # S-621

  • Zoro # G5036215


product price: $80.75
/pk 10, $8.08/ea
Free Shipping & Returns

Key Features

For Hose I.D.
3/8"
Material
Brass
Thread Size
1/4"
Thread Type
NPT
Overall Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-621
Zoro #
G5036215
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Overall Height
0.88
Overall Width
0.88
Overall Length
2

Details

Item
Reusable Hose End,1/4" MNPT,3/4" OD,PK10
For Hose I.D.
3/8"
Material
Brass
Thread Type
NPT
Weight
0.15

Description

Reusable Hose End,1/4 In. MNPT,3/4 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.