Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Blow Gun, 4" Extension

  • Mfr # 131

  • Zoro # G5034639


product price: $18.35
/ea

Key Features

Body Material
Die Cast Zinc
Includes
4 in Extension
Overall Height
0.75
Air Inlet
1/4 in NPT
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131
Zoro #
G5034639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
0.75
Air Gun Inlet Size
1/4" NPT
Extension Size
4 in
Overall Width
2 1/8 in
Air Inlet Size
1/4 in

Details

Body Material
Die Cast Zinc
Includes
4 in Extension
Air Inlet
1/4 in NPT
Standards
OSHA
Air Consumption
5.5 scfm
Item
Safety Blow Gun,4" Extension
Weight
0.61
Material
Zinc
Maximum Inlet Pressure
150 psi
Air Inlet Type
NPT

Description

Safety Blow Gun,4 In. Extension, Lever, Body Material Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.