This item is Discontinued.

Milton Service Gauge, Dual Straight Foot Chuck with 10° bend, Box of 25 986BNT

Service Gauge, Dual Straight Foot Chuck with 10° bend, Box of 25 (Discontinued)

  • Mfr # 986BNT
  • Zoro # G6763286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
986BNT
Zoro #
G6763286
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1
Overall Length
0.75
Overall Height
13

Details

Weight
0.75

Description

Service Gauge, Extended Dual Head, Straight Foot with 10° Bend, 10 to 160 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.