ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings

  • Mfr # LT1920XL

  • Zoro # G908638838


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Includes
1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2" SAE Crows Feet, 11" Standard Shockit Punch
Head Size
1-1/16 - 2"
Material
Steel
Overall Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1920XL
Zoro #
G908638838
UPC #
30937353078
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
1-1/16 - 2"
Overall Length
12"

Details

SAE or Metric
SAE
Includes
1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2" SAE Crows Feet, 11" Standard Shockit Punch
Material
Steel
Wrench Item
Crows Foot Set
Application
Loosening hydraulic fittings on tractors, forklifts and heavy equipment
Standards
ISO 1174-2 DIN
Number of pieces
16

Description

Use the force and hypersonic vibration of your air hammer to remove any frozen or obstructed nut, bolt, fastener, hydraulic fitting or sensor in.The Shockit Way! in.. Includes sixteen SAE line wrench sizes: LT1920XL-1-1/16 1-1/16 in. Shockit Line Wrench LT1920XL-1-1/8 1-1/8 in. Shockit Line Wrench LT1920XL-1-3/16 1-13/16 in. Shockit Line Wrench LT1920XL-1-1/4 1-1/4 in. Shockit Line Wrench LT1920XL-1-5/16 1-5/16 in. Shockit Line Wrench LT1920XL-1-3/8 1-3/8 in. Shockit Line Wrench LT1920XL-1-7/16 1-7/16 in. Shockit Line Wrench LT1920XL-1-1/2 1-1/2 in. Shockit Line Wrench LT1920XL-1-9/16 1-9/16 in. Shockit Line Wrench LT1920XL-1-5/8 1-5/8 in. Shockit Line Wrench LT1920XL-1-11/16 1-11/16 in. Shockit Line Wrench LT1920XL-1-3/4 1-3/4 in. Shockit Line Wrench LT1920XL-1-13/16 1-13/16 in. Shockit Line Wrench LT1920XL-1-7/8 1-7/8 in. Shockit Line Wrench LT1920XL-1-15/16 1-15/16 in. Shockit Line Wrench LT1920XL-2 2 in. Shockit Line Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.