
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715STBK
Zoro #
G6501346
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.96
Overall Height
0.93
Overall Width
0.93
Details
Weight
0.23
Description
Industrial Steel Quick-Connect Air Coupler – 1/4" NPT Milton’s industrial (M-style) quick-connect couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. These couplers are interchangeable and compatible with most manufacturers’ version of M-styles. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 1/4" NPT - Female - Compliant with military specification MIL-C-4109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.