
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767ST
Zoro #
G6501468
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.25
Overall Height
0.9375
Overall Width
0.9375
Details
Weight
0.26
Description
High Flow Steel Quick-Connect Air Coupler – 3/8" NPT Milton’s industrial (M-style) quick-connect couplers are made of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. These high flow 3/8" female NPT V-Style couplers have a push-type sleeve release. Simply push plug into coupler to engage; Pull the sleeve release back to remove. Perfect for high volume, low pressure applications. 1⁄4” basic flow size. 300 PSI max pressure. Milton V-Style couplers will also accept M-Style and A-Style plugs. However, V-Style plugs are recommended to retain maximum flow. Specifications: - Maximum Pressure: 300 PSI – 40 SCFM - 3/8" NPT - Male - Compliant with military specification MIL-C-4109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.