
Straight Through Plug, 1/4" FNPT, PK50
Mfr # 1764BK
Zoro # G7220764
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.88
Overall Width
2.38
Weight
0.05
Overall Height
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1764BK
Zoro #
G7220764
UPC #
030937307392
Country of Origin
United States
Dimensions
Overall Length
2.88
Overall Width
2.38
Overall Height
1.75
Details
Item
Straight Through Plug,1/4" Fnpt,PK50
Material
Steel
Weight
0.05
Description
Straight Through Plug,1/4 In. Fnpt,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.