This item is Discontinued.

Milton Swivel Hose Fitting, 1/4" MNPT S-99681

Swivel Hose Fitting, 1/4" MNPT (Discontinued)

  • Mfr # S-99681
  • Zoro # G5034200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-99681
Zoro #
G5034200
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.75
Overall Length
2.63
Overall Width
0.75

Details

Item
Swivel Hose Fitting,1/4" MNPT
Material
Steel
Weight
0.19

Description

Swivel Hose Fitting,1/4 In. MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.