Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Hose, 1/4" Male Nptx1/4" Barb, PK10

  • Mfr # 658

  • Zoro # G0191345


product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
0.75
Overall Length
2.5
Overall Width
0.75
Weight
0.121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658
Zoro #
G0191345
UPC #
030937301871
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Length
2.5
Overall Width
0.75

Details

Item
Swivl Hose,1/4" Male Nptx1/4" Barb,PK10
Material
Steel
Weight
0.121

Description

Swivl Hose,1/4 In. Male Nptx1/4 In. Barb,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.