Shop All Quick Connect Fittings
Milton
T Style Automotive Plug, 1/4" MNPT, PK2
Mfr # S-783
Zoro # G7221857
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.116
- Overall Height 0.57
- Overall Width 0.57
- Overall Length 1.54
Product Information
- Brand Milton
- MFR # S-783
- Zoro # G7221857
- UPC # 030937400307
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.57 |
Overall Width | 0.57 |
Overall Length | 1.54 |
Details
Description
T Style Automotive Plug,1/4 In. Mnpt,PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Bearing Ball Peer, C91070150 (C9107-0150)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON T Style Coupler and Plug Kit, 5 Pcs (S-215)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- Milton Quick Connect Fittings