Tire inflator pressure gauge
- Mfr # S-936
- Zoro # G5526790
product price:Â
$
77.95
/ea
Key Features
Material
Various
Overall Width
2.5
Weight
0.85
Overall Length
16 1/2 in
Overall Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-936
- Zoro #
- G5526790
- UPC #
- 030937314109
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.5
- Overall Length
- 16 1/2 in
- Overall Height
- 1.5
- Length
- 16 1/2 in
Details
- Material
- Various
- Item
- Tire Pressure Gauge
- Weight
- 0.85
- Product Type
- Tire Pressure Gauge
- Minimum Operating Air Pressure
- 20 psi
- Includes
- Deflator Valve, Dual Chuck Head
- Tire Pressure Calibration Increments
- 20 psi
- Maximum Operating Air Pressure
- 160 psi
- Gauge Type
- Analog
- Shell Material
- Various
Description
Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Various, Overall Length 16 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 20 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 160 psi, Includes Deflator Valve, Dual Chuck Head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.