Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Tubeless Tire Valve, 2.5", TR423, PK10 423-10

Tubeless Tire Valve, 2.5", TR423, PK10 (Discontinued)

  • Mfr # 423-10
  • Zoro # G5526258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-10
Zoro #
G5526258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.99
Overall Height
0.77
Overall Width
0.77

Details

Item
Tubeless Tire Valve,2.5",TR423,PK10
Material
Rubber
Weight
0.048

Description

Tubeless Tire Valve,2.5",TR423,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.