This item is Discontinued.

Milton Tubeless Tire Valve, 2.5", TR423, PK50 423-50

Tubeless Tire Valve, 2.5", TR423, PK50 (Discontinued)

  • Mfr # 423-50
  • Zoro # G5526249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-50
Zoro #
G5526249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.97
Overall Height
0.76
Overall Width
0.76

Details

Weight
0.039
Material
Rubber
Item
Tubeless Tire Valve,2.5",TR423,PK50
Product Type
Tubeless Tire Valve,2.5",TR423,PK50

Description

Tubeless Tire Valve,2.5 In.,TR423,PK50, Product Type Tubeless Tire Valve,2.5 In.,TR423,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.