Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Blow Gun Engine Cleaner

  • Mfr # S-184

  • Zoro # G5034331


product price: $45.89
/ea

Key Features

Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications
Includes
1/4 in Tubing
Overall Length
16 1/2 in
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-184
Zoro #
G5034331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 1/2 in
Overall Height
1
Air Gun Inlet Size
1/4" NPT
Extension Size
5 ft
Overall Width
3 1/4 in
Air Inlet Size
1/4 in

Details

Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications
Includes
1/4 in Tubing
Air Inlet
1/4 in NPT Female
Standards
OSHA 1910.242(B)
Air Consumption
10 scfm
Item
Turbo Blow Gun Engine Cleaner
Material
Aluminum
Weight
1.05
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Inlet Pressure
230 psi

Description

Turbo Blow Gun Engine Cleaner, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.