Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Lock Univ Coupler, 3/8"MNPT, PK10

  • Mfr # 1863-4

  • Zoro # G5036118


product price: $41.25
/pk 10, $4.13/ea

Key Features

Material
Iron
Overall Length
2.5
Overall Width
2.5
Weight
0.555
Overall Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1863-4
Zoro #
G5036118
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.5
Overall Width
2.5
Overall Height
2.5

Details

Item
Twist Lock Univ Coupler,3/8"MNPT,PK10
Material
Iron
Weight
0.555

Description

Twist Lock Univ Coupler,3/8 In.MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.