Zoro Homepage

V Style Coupler and Plug Kit, 2 Pcs

  • Mfr # S-216

  • Zoro # G5036565


product price: $9.55
/ea

Key Features

Material
Brass
Overall Length
4.63
Weight
0.281
Overall Height
1.5
Overall Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-216
Zoro #
G5036565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.63
Overall Height
1.5
Overall Width
4

Details

Item
V Style Coupler and Plug Kit,2 Pcs
Material
Brass
Weight
0.281

Description

V Style Coupler and Plug Kit,2 Pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.