This item is Discontinued.

Milton Valve Core Housing, TR CH3, PK2 S-464

Valve Core Housing, TR CH3, PK2 (Discontinued)

  • Mfr # S-464
  • Zoro # G7222399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-464
Zoro #
G7222399
UPC #
030937004642
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.75
Overall Width
0.38
Overall Height
0.38

Details

Item
Valve Core Housing,Tr Ch3,PR
Material
Brass
Weight
0.08

Description

Valve Core Housing,Tr Ch3, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.