Zoro Homepage

M18 FORCE LOGIC Press Ring, For 1-1/4 in Stainless Steel Pipe

  • Mfr # 49-16-2653S

  • Zoro # G604105061


product price: $829.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2653S
Zoro #
G604105061
UPC #
045242288403
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
For Use With
Schedule 5 & 10 Type 304/304L and 316/316L Stainless Steel Piping
Includes
Ring
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

Press Ring, Product Type Rings, Compatible Fitting System Isotubi USA, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Includes Ring, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.