Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FORCE LOGIC PEX Crimp Jaw, For 1-1/4 in PEX Pipe, 12 V

  • Mfr # 49-16-2455C

  • Zoro # G8213566


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
ASTM F1807/F2159, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2455C
Zoro #
G8213566
UPC #
045242535583
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1-1/4 in
Overall Length
8.25 in
Overall Height
2.75 in
Overall Width
9 in

Details

Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807/F2159, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Voltage
12 V
Item
PEX Crimp Jaw
Material
Steel
Compatible Tool Manufacturer Part Number
2473-22
Compatible Charger Manufacturer Part Number
48-59-2401

Description

The MILWAUKEE TOOL - 49-16-2455C is a PEX Crimp Jaw, a tool attachment used in plumbing applications. This specialized accessory is intended for use in securing PEX (cross-linked polyethylene) fittings onto PEX tubing by applying pressure.

Key Features of the MILWAUKEE TOOL - 49-16-2455C:

  • Compatible Fitting System: The crimp jaw is intended for use with ASTM F1807/F2159, M12 FORCE LOGIC fitting systems in various plumbing applications.
  • Compatible Material Type: Designed specifically for use with PEX material type.
  • Compatible Pipe Size: Designed for compatibility with pipe sizes up to 1-1/4 inches in diameter.
  • Compatible Press Tool Type: Intended for use with compact press tools.
  • Material: Constructed from steel.
  • Overall Length: With an overall length of 8.25 inches.
  • Voltage: Rated to operate at a voltage of 12V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.