1-1/8" Quick Change Steel Plate Carbide Cutter
Mfr # 49-57-8215
Zoro # G5128916
product price:Â $54.99
/eaKey Features
Primary Saw Application
Stainless Steel
Saw Dia.
1-1/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-57-8215
Zoro #
G5128916
UPC #
045242205318
Country of Origin
Japan
Dimensions
Saw Dia.
1-1/8"
Max. Cutting Depth
1/2 in
Shank Size
1/2 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Pilot Drill Diameter
3/8 in
Overall Diameter
1 1/8 in
Pilot Drill Length
2 3/4 in
Cutting Depth - Maximum
1/2 in
Details
Primary Saw Application
Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
6
Replacement Arbor No.
Mfr. No. 49-57-0035
Application
Mild Steel, Stainless Steel
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Impact Rated
Not Impact Rated
Primary Material Application
Steel
Materials Cut
Stainless Steel
Number of Teeth (Hole Cutters Only)
6
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Stainless Steel
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/2 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.