Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FORCE LOGIC Press Jaw, For 1 in Black Iron, Stainless Steel Pipe

  • Mfr # 49-16-2452B

  • Zoro # G204319530


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Stainless Steel
Compatible Pipe Size
1 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2452B
Zoro #
G204319530
UPC #
045242657704
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Black Iron, Stainless Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw
Includes
Press Jaw
Material
Iron, Copper, Stainless Steel
For Use With
Milwaukee M12â„¢ FORCE LOGICâ„¢ Press Tools
Number of Pieces
1
Compatible Tool Manufacturer Part Number
2473-22

Description

Press Jaw, Product Type Jaw, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, Compatible Material Type Black Iron, Stainless Steel, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, 53AY77, Compatible Tool Manufacturer Part Number 2473-22, Includes Press Jaw, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.