Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" x 1" Annular Cutter

  • Mfr # 49-59-0687

  • Zoro # G4328213


product price: $39.99
/ea

Key Features

Diameter
11/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-0687
Zoro #
G4328213
UPC #
045242207527
Country of Origin
Germany

Dimensions

Diameter
11/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
For Chuck Size
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
11/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Black Oxide
Application
Steel
Decimal Equivalent
0.6875
For Tool Type
Magnetic Drill Presses
Series
49-59
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Primary Material Application
Steel
Stack Cut Teeth
No
Finish - Machining
Black Oxide
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Black Oxide, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.