Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Close Quarters Tubing Cutter

  • Mfr # 48-22-4260

  • Zoro # G7559078


product price: $22.97
/ea

Key Features

Features
Most Compact; Chrome Rollers; Directional Grip; Longest Life; Weep Holes; Replaceable Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4260
Zoro #
G7559078
UPC #
045242472482
Country of Origin
China

Details

Cutting Capacity
1/2"
Item
Auto Cutter,1/2"
Features
Most Compact; Chrome Rollers; Directional Grip; Longest Life; Weep Holes; Replaceable Blade

Description

Tube Cutter, Product Type Tube Cutter, Material Application Copper, Cutting Action Standard Wheel, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1/2 in, Tool Length 2 in, Tool Height 1 in, Tool Width 2 in, Includes Reaming Tool No, Features Chrome Rollers, Directional Grip, Replaceable Blade, Weep Holes, Number of Blades Included 1, Tool Weight 0.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.