Zoro Homepage

1/2" Compact Drill 450 RPM

  • Mfr # 1660-6

  • Zoro # G1853092


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Top and Back Handle
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660-6
Zoro #
G1853092
UPC #
045242001644
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Cord Length
8 ft
Tool Length
12 1/4 in
Overall Length
12 1/4 in
Overall Height
13 3/4 in
Overall Width
14 1/2 in

Details

Item
Drill
Voltage
120 V AC
Includes
Top and Back Handle
Drill Chuck Type
Keyed
Corded/Banded
Corded
No Load RPM
450
Switch Type
Trigger
Gear Train
Triple
Speed Type
Single
Tool Weight
11.4 lb
Reversible
Reversible
Handle Style
Spade
Features
3-Conductor, AC/DC Switch
Amps
7.0 A
Corded/Cordless
Corded
Housing Material
Metal, Plastic
Variable Speed
Yes
Throttle Type
Trigger
Handle Material
Metal, Plastic
Free Speed
450 RPM
Plug Type
Three-Prong
Number of Clutch Settings
1
Number of Speed Settings
Continuous
Drilling Capacity in Steel
1/2 in
Power Source
Corded
Handle Type
Spade
Drilling Capacity in Wood
1 1/2 in
Brushless Motor
No
Chuck Material
Metal
Current
7 A
Clutch Settings
1
No Load Speed
450 RPM
Motor Type
Brushed
Chuck Type
Keyed
Product Type
General Purpose
Speed Control
Single

Description

Drill, Handle Style Spade, Chuck Size 1/2 in, No Load RPM 450, 7.0 A Amps, Voltage 120 V AC, Drill Chuck Type Keyed, Tool Length 12 1/4 in, Tool Weight 11.4 lb, Gear Train Triple, Switch Type Trigger, Speed Type Single, Reversible Reversible, Cord Length 8 ft, Features 3-Conductor, AC/DC Switch, Includes Top and Back Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.