12 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (3 pk)
Mfr # 48-00-5373
Zoro # G905307225
product price: $69.65
/eaKey Features
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Material Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5373
Zoro #
G905307225
UPC #
045242742592
Country of Origin
United States
Dimensions
Length
12 in
Blade Length
12 in
Height
0.05 in
Cut Width
0.05 in
Overall Width
9/16 in
Overall Length
12 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Material Application
General Purpose
Number of Pieces
Individual
For Use With Saw Type
Reciprocating Saws
Includes
(3) Reciprocating Saw Blades
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.