M18 FORCE LOGIC Press Jaw Kit, For 1/4 in to 7/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2661M

  • Zoro # G104105127


product price: $2,099.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
1/4 in to 7/8 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2661M
Zoro #
G104105127
UPC #
045242536351
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1/4 in to 7/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw Kit
For Use With
Press Fitting Installation
Tool Weight
34.34 lb
Number of Pieces
8
Includes
1/2 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, 1/4 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, 3/4 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, 3/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, 5/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, 7/8 in Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools, Carrying Case, Streamline ACR Press Gauge; 8 PCS
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2661M is a Press Jaw Kit, an set of tools used by plumbing professionals to join and seal pipes, valves, and fittings. The kit includes various sizes of jaws that are attached to a press tool for crimping connections, aimed at achieving a secure connection. It's intended for use in pipe installation or repair tasks within the industrial or commercial plumbing industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.