Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" REDSTICK Digital Level w/ PINPOINT Measurement Technology

  • Mfr # MLDIG14

  • Zoro # G1938524


original price: $229.97
13% off
new price: $199.00
/ea
Free Shipping & Returns

Key Features

Type
Digital
Preset Angle (Deg.)
0 Degrees
Accuracy
0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Visual/Audible Indicators
Yes
Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLDIG14
Zoro #
G1938524
UPC #
045242516452
Country of Origin
Viet Nam

Dimensions

Length (In.)
14 in
Battery Size
4V
Overall Width
1 3/8 in
Overall Height
2 3/4 in
Overall Length
14 in

Details

Item
Digital Level
Type
Digital
Preset Angle (Deg.)
0 Degrees
Accuracy
0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Visual/Audible Indicators
Yes
Power Source
4V Lithium Battery
Characteristics
Full Color, High Resolution
Includes
USB Cable, Charger
Operating Temp. (F)
14 Degrees to 122 Degrees
Application
For Leveling
Shop By
Hot Buys
Measuring Units
Degrees
Number of Plumb Vials
0
Measuring Range - Minimum
360 Degrees
Features
Pinpoint(TM) Measurement Technology Provides Layers of Information to Include Numeric, Graphic, Color and Audio for Advanced Readability, Powered by Redlithium(TM) USB Rechargeable Battery, Simple Menu Selection for Quick Set-Up: Mode, Sensitivity, Tolerance, Power & Language, Tolerance can be Adjusted for Precision, Standard & Rough-In Work, Wide Durable Handles for Comfort and Portability
Measuring Range - Maximum
360 Degrees
Accuracy - Inverted
1 Degrees -89 Degrees /.10 Degrees
Operating Temperature - Minimum
14 Degrees F
Number of Level Vials
0
Number of Magnets
0
Accuracy - Standard
0 Degrees , 90 Degrees /.03 Degrees
Accuracy - 0 and 90
+/-0.03 Degrees
Preset Angles
0 Degrees
Accuracy - Other Angles
+/-0.10 Degrees
Includes Batteries
Batteries Included
Measurement Functions
Level
End Cap Type
Removable End Caps
Level Indicators
Audible, Visual
Use Location
Indoor, Outdoor
Number of Hand Grips
0
Frame Material
Aluminum
Magnetic
Nonmagnetic
Number of 45 Vials
0
Total Number of Vials
0
Standards
IP54, IP65
Number of 30 Vials
0
Operating Temperature - Maximum
122 Degrees F
Number of V-Grooves
0
Display Type
LCD

Description

Digital Level, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 360 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 14 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LCD, Total Number of Vials 0, Accuracy - Inverted 1 Degrees -89 Degrees /.10 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.