15 pc. SAE Flex Head Ratcheting Combination Wrench Set

  • Mfr # 48-22-9413

  • Zoro # G200690466


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Number of Points
12
Number of Pieces
15
Opening Angle (Deg.)
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9413
Zoro #
G200690466
UPC #
045242570706
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 3/4 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Wrench Length Style
Standard
Width
15.55
Height
1.8
Length
16.75

Details

Item
Wrench Set
SAE or Metric
SAE
Finish
Chrome
Number of Points
12
Number of Pieces
15
Opening Angle (Deg.)
0 Degrees
Ratcheting
Yes
Measurement Type
Inch
Grip Style
Plain
Handle Color
Silver
Offset
No
Opening Type
Rounded
Box End Type
12-Point Box End
Reversing
No
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Head Type
Flexible
Tether Style
Tether Capable
Min. Arc Swing
2.5 Degrees
Material
Alloy Steel
Includes
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in Wrench Sizes, Case
Wrench Product Grouping
Wrench Sets
Insulated
No
Non-Magnetic
No
Anti-Slip Design
Yes
Handle Type
Ergonomic
Nonsparking
No
Weight
6.695 lb
Shop By
Hot Buys
Color
Chrome
Application
Fastening
Container Type
Tray
Number of Tools
15

Description

15 Piece SAE Flex Head Ratcheting Combination Wrench Set features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head gives you increased accessibility in difficult-to-reach areas. The MAXBITE Open-End Grip improves the wrench's grip on nuts and bolts, offering you 25% more torque than smooth-faced wrenches. This flex head wrench set feature ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The 15-piece ratcheting combination wrench set comes in a tray designed for steel storage drawers for efficient storage with no wasted space. MILWAUKEE combination wrenches feature a lifetime guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.