Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Bulldog Tinner

  • Mfr # 48-22-4001

  • Zoro # G0059407


product price: $68.59
/ea

Key Features

Overall Length
16 in
Number of Pieces
1
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4001
Zoro #
G0059407
UPC #
045242350285
Country of Origin
China

Dimensions

Overall Length
16 in
Cutting Length
2 3/4 in
Maximum Sheet Thickness
16 ga, 18 ga

Details

Item
Tinners Snip
Number of Pieces
1
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Red
Features
Bolt-Lock Technology Means Blades Will Not Loosen From Use, All-Metal Contoured Handles for Durability and Comfort, Forged for Durability and Long Blade Life, Rust Resistant
Metal Gauge
16 Cold Rolled Steel/18 Stainless Steel
Cutting Edge
Nonserrated
Handle Design
Contoured Steel
Safety Latch
No
Blade Type
16" Bulldog
Grip Material
Steel
Handle Style
Contoured
Grip Type
Contoured
Material Application
Cold Rolled Steel, Stainless Steel
Blade Material
Steel
Handle Material
Steel
Spring Assist Handle
No
Cutting Capacity
16 ga (Cold Rolled Steel), 18 ga (Stainless Steel)
Lock Type
Bolt Lock
Cutting Direction
Left, Right, Straight
Cutting Edge Type
Non-Serrated
Snip Type
Tinner Snips
Non-Sparking
No

Description

Tinners Snip, Blade Material Steel, Cutting Capacity 16 ga (Cold Rolled Steel), 18 ga (Stainless Steel), Cutting Direction Left, Right, Straight, Cutting Edge Type Non-Serrated, Cutting Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.