Cutting Tin Snips 10 In Lg

  • Mfr # 320G

  • Zoro # G9834509


product price: $17.39
/ea

Key Features

Material
Steel
Handle Color
Black
Cutting Length
1-3/4"
Width
13.39
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320G
Zoro #
G9834509
UPC #
660731607901
Country of Origin
China

Dimensions

Cutting Length
1-3/4"
Width
13.39
Folding Depth
0.59
Length
10"

Details

Item
Snips
Material
Steel
Handle Color
Black
Application
Industrial duty
For Use With
Length mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5º steel blade angle. Total length: 10”. Length out
Includes
Tin snips

Description

Cuts different materials, mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5o steel blade angle. Total length: 10”. Length out: 1-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.