Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 oz Smooth Face Poly/Fiberglass Handle Hammer

  • Mfr # 48-22-9316

  • Zoro # G1900077


product price: $29.97
/ea

Key Features

Handle Material
Fiberglass
Head Material
Forged Steel
Handle
15
Head Weight (Oz.)
19
Length
15.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9316
Zoro #
G1900077
UPC #
045242486137
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.25
Width
15.25
Height
1.5

Details

Item
Hammer
Handle Material
Fiberglass
Head Material
Forged Steel
Handle
15
Head Weight (Oz.)
19
Application
Fastening, Demolition
Weight
1.85
Color
Red/Black/Silver

Description

The Milwaukee 19oz Poly/Fiberglass Smooth Face Hammer is designed with a durable poly/fiberglass handle and over-molded to help prevent it from slipping out of the user’s hands during the job. The Hammer is precision balanced and has an asymmetrical anti-ring claw design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.