Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18™ Press Ring Kit, For 2 1/2 in to 4 in Copper (Plumbing) Pipe 49-16-2690

M18™ Press Ring Kit, For 2 1/2 in to 4 in Copper (Plumbing) Pipe (Discontinued)

  • Mfr # 49-16-2690
  • Zoro # G7370706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2690
Zoro #
G7370706
UPC #
045242288175
Country of Origin
Germany

Dimensions

Compatible Pipe Size
2 1/2 in to 4 in
Jaw/Ring Size
2-1/2" - 4"
Manufacturer Warranty Length
2 yr
Kit Pipe or Tubing Sizes Included
2 1/2 in, 3 in, 4 in

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress
Use With Fitting System
CTS
Compatible Press Tool Type
Extended, Standard
Series
M18™
Item
Press Ring Kit
Jaw/Ring Material
Steel
Use With Pipe/Tubing Material
Various Materials
Number of Pieces
5
Includes
M18 2 1/2 in Ring, M18 3 in Ring, M18 4 in Ring, Carrying Case, Ring Jaw 1
Material
Steel
Accessory Type
Press Ring Kit
Product Type
Ring Kit
Kit Contents
(3) Rings, Actuator
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

Press Ring Kit, Product Type Rings, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress, Compatible Material Type Copper (Plumbing), Compatible Pipe Size 2 1/2 in to 4 in, Kit Pipe or Tubing Sizes Included 2 1/2 in, 3 in, 4 in, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.