
2-1/8" X 22" One Piece SDS-MAX Tunnel Bit
Mfr # 48-20-5312
Zoro # G7597177
product price:Â $299.00
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2 1/8 in
Overall Length
22 in
Core Diameter
2-1/8 in
Core Bit Cutter Material
Carbide Head
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-5312
Zoro #
G7597177
UPC #
045242315949
Country of Origin
Germany
Dimensions
Drill Bit Size
2 1/8 in
Overall Length
22 in
Core Diameter
2-1/8 in
Maximum Drilling Depth
20 in
Shank Size
45/64 in
Drilling Length
20 in
Shank Diameter
45/64 in
Details
Item
Core Center Bit
Core Bit Cutter Material
Carbide Head
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Number of Cutter Heads
3
Number of Pieces
1
Percussion Rated
No
Impact Rated
Yes
Primary Material Application
Brick, Cinder Block, Concrete
Decimal Equivalent
2.125
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Type
SDS Tunnel
Description
Core Center Bit, SDS Max, 2 1/8 in Drill Bit Size, 22 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 20 in, Shank Diameter 45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.