Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8 in. Ratcheting Pipe Cutter

  • Mfr # 48-22-4215

  • Zoro # G7558883


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Features
Ergonomic Handle Design; Pierce Point, Durable Blade; Integrated Lanyard Hole; One-Handed Operation
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4215
Zoro #
G7558883
UPC #
045242477029
Country of Origin
Taiwan, Province of China

Details

Cutting Capacity
2-3/8"
Body Material
Stainless steel
Item
Pipe Cutter,2-3/8"
Features
Ergonomic Handle Design; Pierce Point, Durable Blade; Integrated Lanyard Hole; One-Handed Operation
Handle Design
Ergonomic

Description

Pipe Cutter, Product Type Pipe Cutter, Material Application ABS, CPVC, PEX, PVC, Rubber, Cutting Action Ratcheting, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 2 3/8 in, Tool Length 11 1/2 in, Tool Height 1 1/2 in, Tool Width 1 in, Includes Reaming Tool No, Blade Material Stainless Steel, Features Ergonomic Handle Design, Integrated Lanyard Hole, Pierce Point Blade, Handle Design Ergonomic, Number of Blades Included 1, Tool Weight 1.485 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.