Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 oz Curved Claw Smooth Face Hammer

  • Mfr # 48-22-9080

  • Zoro # G1900068


product price: $33.97
/ea

Key Features

Handle Material
Steel
Head Material
Forged Steel
Handle
14
Head Weight (Oz.)
20
Length
14.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9080
Zoro #
G1900068
UPC #
045242505272
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.05
Width
5.3
Height
1.45

Details

Item
Hammer
Handle Material
Steel
Head Material
Forged Steel
Handle
14
Head Weight (Oz.)
20
Weight
2.13
Color
Red/Silver

Description

The Milwaukee 48-22-9080 20 oz Curved Claw Smooth Face Hammer is designed to provide you with the best driving performance in the industry. It features a ShockShield grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, this hammer delivers ultimate jobsite performance. The Milwaukee 48-22-9080 20 oz Curved Claw Smooth Face Hammer is the tool you need for any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.