Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 oz Smooth Face Framing Hammer

  • Mfr # 48-22-9023

  • Zoro # G1900031


product price: $34.97
/ea

Key Features

Handle Material
Steel
Head Material
Forged Steel
Head Weight (Oz.)
22
Handle
15
Weight
2.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9023
Zoro #
G1900031
UPC #
045242505265
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.9
Height
2.5
Length
7.5

Details

Item
Hammer
Handle Material
Steel
Head Material
Forged Steel
Head Weight (Oz.)
22
Handle
15
Weight
2.305
Color
Red/Silver
Application
Fastening, Demolition

Description

The Milwaukee 22oz Smooth Face Hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam Handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKSHIELD grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.