Zoro Homepage

25' 3-Wire QUIK-LOK Cord

  • Mfr # 48-76-4025

  • Zoro # G4328965


product price: $57.79
/ea

Key Features

Max. Amps
10
Plug Configuration
NEMA 5-15P
Cord Length
25 ft.
Voltage
125V
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-76-4025
Zoro #
G4328965
UPC #
045242161805
Country of Origin
China

Dimensions

Cord Length
25 ft.
Wire Thickness
18 Gauge
Overall Height
13 1/2 in
Overall Width
1 11/16 in
Overall Length
25 ft

Details

Item
Cord
Max. Amps
10
Plug Configuration
NEMA 5-15P
Voltage
125V
Jacket Material
Rubber
Standards
UL Listed
For Use With
4Z371, 5XV32, 6KW90, 6KW91, 6Z324
For Use With Mfr. Model Number
0244-1, 1107-6
Product Type
Cord
Watts
1250W
Includes
(1) 25' 3-Wire QUIK-LOK® Cord (48-76-4025)
Material
Copper
Plug Type
5-20P
Features
25 ft., three-wire grounded QUIK-LOK® feature allows for fast replacement of a damaged cord Premium grade Hi-Flex wire 5-15P NEMA type plug
Construction Type
3-Wire
Compatible Product Type
Milwaukee Quik-Lok cord tools

Description

Cord, Overall Length 25 ft, For Use With 4Z371, 5XV32, 6KW90, 6KW91, 6Z324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.