Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/8" Threaded Steel Hawg Cutter

  • Mfr # 49-57-3370

  • Zoro # G5128681


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-3370
Zoro #
G5128681
UPC #
045242203253
Country of Origin
Japan

Dimensions

Diameter
3 3/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
For Chuck Size
MT3
Cutter Diameter
3 3/8 in
Shank Diameter
3/4 in
Shank Thread Size
M18 x 1.5 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Decimal Equivalent
3.375
Material - Machining
Carbide
Shank Type - Machining
Threaded
Pilot Pin Included
Yes
Finish - Machining
Bright
Primary Material Application
Stainless Steel
For Tool Type
Magnetic Drill Presses
Sub Brand
Steel Hawg(R)
Measurement System
Fractional Inch
Stack Cut Teeth
No
Series
49-57

Description

Annular Cutter, Carbide, Bright, 3 3/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.