Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Morse Taper to Threaded Steel Hawg Cutter Arbor

  • Mfr # 49-57-0010

  • Zoro # G4329053


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Design
Snap Back
For Use With
Morse Taprer Arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill, press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press
Cutting Depth
2 in
Includes
Oil Hose, Hand Pump
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-0010
Zoro #
G4329053
UPC #
045242201006
Country of Origin
Japan

Dimensions

Cutting Depth
2 in
Shank Diameter
3/4 in

Details

Design
Snap Back
For Use With
Morse Taprer Arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill, press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press
Item
Arbor Assembly
Includes
Oil Hose, Hand Pump
Compatible with Manufacturer Part Number
4292-1, 4297-1

Description

Arbor Assembly, Compatible with Manufacturer Part Number 4292-1, 4297-1, Cutting Depth 2 in, Design Snap Back, Includes Hand Pump, Oil Hose, Shank Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.