Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. No 3 Phillips 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2213

  • Zoro # G7599856


product price: $23.97
/ea

Key Features

Tip Size
#3
Shank Length
6 in
Handle Material
Plastic
Handle Design
Cushion Grip
Tip Style Group
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2213
Zoro #
G7599856
UPC #
045242294732
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
10 1/2 in
Handle Length
4 1/2 in
For Fastener Size
#3

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Handle Material
Plastic
Handle Design
Cushion Grip
Tip Style Group
Standard
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
ESD Safe
No
Nonsparking
No
Shank Shape
Round
Insulated
Yes
Screwdriver Tip Style
Phillips
Tether Capable
Tether Ready
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black, Red
Tether Style
Tether Ready
Non-Magnetic
Yes
Replaceable Shank
No
Tether Ready
Yes
Tip Finish
Hardened
Measurement Type
SAE
Magnetized Tip
No
Shank Coating
Dual Layer Insulation
Non-Sparking
No
Grip Style
Cushion
Corrosion Resistant
Yes
Fastener-Holding Type
Friction
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Tether Ready
Corrosion-Resistance
Corrosion-Resistant

Description

Insulated Phillips Screwdriver, Tip Size #3, Phillips, Cushion, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.