Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" ProPEX Expansion Head

  • Mfr # 49-16-2406

  • Zoro # G4334337


product price: $67.19
/ea

Key Features

Type
M12(TM) ProPEX(R)
Capacity Tubing O.D. (In.)
3/4
Application
Expansion of PEX-a ProPEX(R) tubing for termination to fitting
Construction
Chrome Plated Steel
Meets/Exceeds
ASTM F-1960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2406
Zoro #
G4334337
UPC #
045242219322
Country of Origin
China

Dimensions

Overall Length (In.)
3
Size
3/4"
Expander Head Size
3/4 in
Maximum Compatible Pipe Size
3/4 in

Details

Item
Expansion Head
Type
M12(TM) ProPEX(R)
Capacity Tubing O.D. (In.)
3/4
Application
Expansion of PEX-a ProPEX(R) tubing for termination to fitting
Construction
Chrome Plated Steel
Meets/Exceeds
ASTM F-1960
Includes
Accessory Head, Twist Case
Features
3/4 in Outside Diameter, Overall Length 3 in
Series
M12™ ProPEX(R)
Compatible With
M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander
Expansion Head Series
ProPEX

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.