Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Quick Change Steel Plate Carbide Cutter

  • Mfr # 49-57-8203

  • Zoro # G5128767


product price: $49.99
/ea

Key Features

Primary Saw Application
Stainless Steel
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Not Included
Shank Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8203
Zoro #
G5128767
UPC #
045242205158
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/2 in
Shank Size
1/2 in
Saw Dia.
3/4 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Pilot Drill Length
2 3/4 in
Cutting Depth - Maximum
1/2 in
Pilot Drill Diameter
3/8 in
Overall Diameter
3/4 in

Details

Primary Saw Application
Stainless Steel
Tooth Material
Carbide Tipped
Item
Hole Cutter
Arbor Design
Arbor Not Included
Application
Mild Steel, Stainless Steel
Replacement Arbor No.
Mfr. No. 49-57-0035
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Number of Teeth
6
Materials Cut
Stainless Steel
Impact Rated
Not Impact Rated
Primary Material Application
Steel
Number of Teeth (Hole Cutters Only)
6
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/2 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.