Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9224

  • Zoro # G7745960


product price: $35.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9224
Zoro #
G7745960
UPC #
045242573400
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/8 in
Head Size
3/4 in
Head Thickness
3/4 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Includes
(1) 3/4 SAE RATCHETING COMBO WRENCH
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Reversing
No
Insulated
No
Min. Arc Swing
2.5 Degrees
Box End Type
12-Point Box End
Grip Style
Plain
Opening Type
Rounded
Tether Style
Tether Capable
Ratcheting
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Head Type
Standard
Opening Angle (Deg.)
0 Degrees
Weight
0.55 lb
Measurement Type
SAE

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 3/4 in, Overall Length 10 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 3/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.