Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Titanium Silver and Deming Bit

  • Mfr # 48-89-4640

  • Zoro # G1994889


product price: $37.47
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4640
Zoro #
G1994889
UPC #
045242353569
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
3/4 in
Flute Length
3 3/20 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.75
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Plastic, Wood

Description

Reduced Shank Drill Bit, Drill Bit Size 3/4 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.