Milwaukee Tool
35' Wide Blade Tape Measure
Mfr # 48-22-0235
Zoro # G3977539
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Length 35 ft
- Blade Width 1 5/16 in
- Measurement Type SAE
- Graduations 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x18" SDS-Plus Hammer Bit Drill Bit SDS1218
- C.S. OSBORNE C.S. Osborne 565-K-358 02470 28Pc Set Transferpunch W-Rack 565-K-358
- CYNAMED Twin Action Decapper Pliers, 11/20 CYZR-0110
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" 63111
- MILWAUKEE TOOL Wide Blade Tape Measure 40Ft 48-22-0240
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade 48-22-0425
- MILWAUKEE TOOL 8m/26ft Compact Wide Blade Magnetic Tape Measure 48-22-0326
- MILWAUKEE TOOL 10 (3M) Led Tape Measure Keychain 48-22-6601
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure 48-22-0226
- MILWAUKEE TOOL Tape Measure, SAE, 25 ft. L, 1" W Blade 48-22-0325, 48-22-0325
- PRO-GRADE TOOLS 16 ft. Tape Measure, 3/4" Blade 82821
- Milwaukee Tool Tape Measures