Milwaukee Tool
Tape Measure, SAE, 25 ft. L, 1" W Blade
Mfr # 48-22-0325, 48-22-0325
Zoro # G2103502
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Graduations 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
- Blade Color Yellow
- Rewind Type Automatic
- Blade Width 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points (10E331)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles (0890MC)
- MILWAUKEE TOOL 10 (3M) Led Tape Measure Keychain (48-22-6601)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft (48-22-0430)
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- MILWAUKEE TOOL Closed Reel Long Tape 100 Ft. (48-22-5101)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- Milwaukee Tool Tape Measures