Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive 28pc Ratchet & Socket Set with PACKOUT Low-Profile Compact Organizer - SAE

  • Mfr # 48-22-9481

  • Zoro # G7747360


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
28
Includes
(1) 1" Standard Socket, (1) 1/2" Deep Well Socket, (1) 1/2" Standard Socket, (1) 1/4" Deep Well Socket, (1) 1/4" Standard Socket, (1) 11/16" Deep Well Socket, (1) 11/16" Standard Socket, (1) 13/16" Deep Well Socket, (1) 13/16" Standard Socket, (1) 15/16" Standard Socket, (1) 3" Extension, (1) 3/4" Deep Well Socket, (1) 3/4" Standard Socket, (1) 3/8" Deep Well Socket, (1) 3/8" Standard Socket, (1) 5/16" Deep Well Socket, (1) 5/16" Standard Socket, (1) 5/8" Standard Socket, (1) 6" Extension, (1) 7/16" Deep Well Socket, (1) 7/16" Standard Socket, (1) 7/8" Deep Well Socket, (1) 7/8" Standard Socket, (1) 9/16" Deep Well Socket, (1) 9/16" Standard Socket, (1) 90-Tooth Ratchet, (1) PACKOUT Low-Profile Organizer (48-22-8436), (1) Universal Hose Adapter
Finish
Chrome
Includes Deep Sockets
Deep Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9481
Zoro #
G7747360
UPC #
045242558179
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Ratchet & Socket Set
Number of Pieces
28
Includes
(1) 1" Standard Socket, (1) 1/2" Deep Well Socket, (1) 1/2" Standard Socket, (1) 1/4" Deep Well Socket, (1) 1/4" Standard Socket, (1) 11/16" Deep Well Socket, (1) 11/16" Standard Socket, (1) 13/16" Deep Well Socket, (1) 13/16" Standard Socket, (1) 15/16" Standard Socket, (1) 3" Extension, (1) 3/4" Deep Well Socket, (1) 3/4" Standard Socket, (1) 3/8" Deep Well Socket, (1) 3/8" Standard Socket, (1) 5/16" Deep Well Socket, (1) 5/16" Standard Socket, (1) 5/8" Standard Socket, (1) 6" Extension, (1) 7/16" Deep Well Socket, (1) 7/16" Standard Socket, (1) 7/8" Deep Well Socket, (1) 7/8" Standard Socket, (1) 9/16" Deep Well Socket, (1) 9/16" Standard Socket, (1) 90-Tooth Ratchet, (1) PACKOUT Low-Profile Organizer (48-22-8436), (1) Universal Hose Adapter
Finish
Chrome
Includes Deep Sockets
Deep Sockets Included
Measurement Type
SAE
Head Type
Standard
SAE or Metric
SAE
Number of Deep Sockets
10
Minimum Arc Swing
4 Degrees
Number of Geared Teeth
90
Material
Chrome Vanadium Steel
Number of Standard Sockets
14
Includes Standard Sockets
Standard Sockets Included
Insulated
Not Insulated
Container Features
Clear Top, Reinforced Hinge
Drive Type
SAE
Standards
IP65
Impact Rated
Not Impact Rated
Includes Drive Tools
Drive Tools Included
Includes Non-Marring
Non-Marring Not Included
Includes Flex Sockets
Flex Sockets Not Included
Fastener-Holding Type
Friction
Container Type
Case
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Impact Rated Status
Not Impact Rated

Description

Ratchet and Socket Set features sockets that have FOUR FLAT Sides that deter rolling and are wrench compatible for maximum productivity. The 90-tooth ratchet tool provides 4° of arc swing and a slim profile for work in tighter spaces. We’ve stamped the sizes into each socket for easy-to-read visibility. You can keep 28-piece 3/8 in. Drive Ratchet and Socket Set organized in the included PACKOUT Compact Low-Profile Organizer equipped with a clear top for easy identification of parts. This PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on the jobsite with a reinforced hinge and heavy-duty latches. The Compact Low-Profile Compact Organizer is part of the MILWAUKEE PACKOUT Modular Storage System, allowing you to custom-build storage systems to easily transport and organize your tools and accessories. This Combo Kit includes a 28 Piece 3/8 in. SAE Drive Ratchet and Socket Set and a PACKOUT Compact Low-Profile Organizer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.