3/8" X 1-1/16" Stop Bit SDS-PLUS

  • Mfr # 48-20-7651

  • Zoro # G7579643


product price:  $23.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
4 1/4 in
Drill Bit Size
3/8 in
Flute Length
1 1/16 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-7651
Zoro #
G7579643
UPC #
045242315833
Country of Origin
Germany

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
3/8 in
Flute Length
1 1/16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
1 1/16 in

Details

Item
Stop Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
4
Number of Pieces
1
Impact Rated
Yes
Decimal Equivalent
0.375
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Measurement System
Fractional Inch

Description

Stop Bit, SDS Plus, 3/8 in, Carbide Tipped, 4 1/4 in Overall Length, Maximum Drilling Depth 1 1/16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.