Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9048
Zoro # G023356990
product price:Â $30.47
/eaKey Features
For Tool Type
Drill/Driver, Hammer Drill
Drilling Depth
10 in
Shank Diameter
3/8 in
Sub Brand
POWER TIP(TM)
Centering Bit Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9048
Zoro #
G023356990
UPC #
45242152612
Country of Origin
United States
Dimensions
Drilling Depth
10 in
Shank Diameter
3/8 in
Maximum Drilling Depth
10 in
Overall Length
12 in
Drill Bit Size
7/8 in
Details
For Tool Type
Drill/Driver, Hammer Drill
Sub Brand
POWER TIP(TM)
Centering Bit Included
No
Decimal Equivalent
0.875
Shank Included
Yes
Material
Carbide
Shank Type
Round with Three Flats
Centering Bit Required
No
Item
Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete
Finish
Bright (Uncoated)
Description
Hammer Drill Bit, 7/8 in, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.